3/4 in. x 60 ft. Type L Soft Copper Tube in Blue
3/4 in. x 60 ft. Type L Soft Copper Tube in Blue
Package Quantity Info:
Foot: 1 Roll: 60 Case: 60 Pallet: 1500-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in the USA
- Blue Plastic Coated
- NSF Approved
- Meets applicable ASTM standards B-88, B-306, B-280, B-819
Specifications
- ASTM:
- ASTM B-88
- Coating:
- Polyethylene
- Color Finish Name:
- Blue
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- FM Approved:
- No
- Length:
- 60 ft
- Material:
- Copper
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Wall Thickness:
- 0.045 in