This product requires certification to purchase.

3/4 x 0.06 in. Seamless Stainless Steel Tubing

You last purchased this on
 

3/4 x 0.06 in. Seamless Stainless Steel Tubing

  • Fast #
  • Part #DST6L065A269F
  • Item #667135
4.7 out of 5 Customer Rating
You last purchased this on
 

3/4 x 0.06 in. Seamless Stainless Steel Tubing

  • Fast #
  • Part #DST6L065A269F
  • Item #667135
4.7 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
Application:
Residential
Material:
Stainless Steel
Material Type:
316L
Pipe Wall Type:
Seamless
PipeTubing Size:
3/4 in
Wall Thickness:
0.06 in