This product requires certification to purchase.

3/4 x 1/2 in. Cast Copper 90° Male Elbow

You last purchased this on
 

3/4 x 1/2 in. Cast Copper 90° Male Elbow

  • Fast #
  • Part #CCM9LFFD
  • Item #4669806
  • Manufacturer Part #B07025L
3.6 out of 5 Customer Rating
You last purchased this on
 

3/4 x 1/2 in. Cast Copper 90° Male Elbow

  • Fast #
  • Part #CCM9LFFD
  • Item #4669806
  • Manufacturer Part #B07025L
3.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 200 Pallet: 6400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Dezincification resistant
  • As well as adapting from a solder connection to a threaded connection
  • In addition to its inherent qualities of beauty, durability and low maintenance, copper's reusability makes it an ideal application in sustainable projects
  • ISO 9001 certified
  • 50-year limited warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B-584
Clean Bagged:
No
Elbow Degree:
90 DD
End Connection 1:
Female Sweat
End Connection 2:
MPT
End Connections:
Female Sweat x MPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Cast Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov