This product requires certification to purchase.

3/4 x 1/2 in. Copper Eccentric Coupling

You last purchased this on
 

3/4 x 1/2 in. Copper Eccentric Coupling

  • Fast #
  • Part #CECFD
  • Item #407171
  • Manufacturer Part #10031042
5 out of 5 Customer Rating
You last purchased this on
 

3/4 x 1/2 in. Copper Eccentric Coupling

  • Fast #
  • Part #CECFD
  • Item #407171
  • Manufacturer Part #10031042
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Made in USA
  • Requires Certification

Specifications

ANSI:
ANSI B16.20
Clean Bagged:
No
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Coupling
IAPMO Listed:
No
Length:
97/100 in
Material:
Copper
NSF:
NSF 61
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No