This product requires certification to purchase.

3/4 x 1/2 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

You last purchased this on
 

3/4 x 1/2 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

  • Fast #
  • Part #IB9FD
  • Item #160851
  • Manufacturer Part #MN-ZMBLR0403
4 out of 5 Customer Rating
You last purchased this on
 

3/4 x 1/2 in. FPT 150# Black 90 Degree Malleable Iron Reducing Elbow

  • Fast #
  • Part #IB9FD
  • Item #160851
  • Manufacturer Part #MN-ZMBLR0403
4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 48 Pallet: 7680
Log in or Create an Account to see product availability.
  • Pick Up: 14 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Elbow Type: Reducing
  • Rating: 150#
  • Import
  • Threaded
  • Requires Certification

Specifications

ASME:
ASME B1.201, ASME B16.3
ASTM:
ASTM A-197
Application:
Plumbing
Coating:
Black
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Elbow, Reducing
Material:
Malleable Iron
NSF Certified:
No
Origin:
Global
Pressure Class:
150#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
Up to 350 Deg F
UL Listed:
Yes