3/4 x 1/2 in. Threaded 125# Black Cast Iron 90 Degree Elbow
3/4 x 1/2 in. Threaded 125# Black Cast Iron 90 Degree Elbow
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: Cast Iron
- Coating: Black
- Elbow Type: Reducing
- Rating: 125#
- Threaded
- Domestic
Documents
Specifications
- ASTM:
- ASTM A-126
- Application:
- Fire Protection
- Coating:
- Black
- Elbow Degree:
- 90 DD
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Fitting Type:
- Reducing, Standard, Screwed
- Material:
- Cast Iron
- Origin:
- Domestic
- Pressure Class:
- 125#