This product requires certification to purchase.

3/4 x 1/2 in. Threaded 125# Black Cast Iron Eccentric Reducer

You last purchased this on
 

3/4 x 1/2 in. Threaded 125# Black Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIERFD
  • Item #2951
  • Manufacturer Part #0300152469
5 out of 5 Customer Rating
You last purchased this on
 

3/4 x 1/2 in. Threaded 125# Black Cast Iron Eccentric Reducer

  • Fast #
  • Part #BCIERFD
  • Item #2951
  • Manufacturer Part #0300152469
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1373
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Cast Iron
  • Coating: Black
  • Reducer Type: Eccentric
  • Rating: 125#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.4, ASME B1.20.1
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Eccentric Reducer, Reducer
Length:
1-1/2 in
Material:
Cast Iron
Pressure Class:
125#