3/4 x 1/4 in. Copper Coupling (Clean & Bagged)
3/4 x 1/4 in. Copper Coupling (Clean & Bagged)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 4800-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- The reducing coupling features solder cups.
- The fitting provides a means of connecting larger size tube to smaller size tube.
- CB Cleaned and Bagged for Oxygen Service (Medical Gas)
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75 Alloy C12200
- CSA Certified:
- CSA B125
- Clean Bagged:
- Yes
- Diameter - Outside:
- 5/8 x 3/8 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 1/4 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 1-41/100 in
- Material:
- Wrot Copper
- Material Type:
- C12200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 700 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- UL 207
- Weight:
- 0.05 lb