3/4 x 1/4 in. HEX Galvanized Steel Concentric Bushing
3/4 x 1/4 in. HEX Galvanized Steel Concentric Bushing
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
Documents
Specifications
- ASME:
- ASME B16.14
- ASTM:
- ASTM A-108
- Application:
- Fire Protection
- Coating:
- Galvanized
- End Connection 1:
- MNPTF
- End Connection 2:
- FNPT
- End Connections:
- MNPTF x FNPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 1/4 in
- Fitting Type:
- Reducing, Hex
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 150#