This product requires certification to purchase.

3/4 x 1-1/2 in. MNPT Schedule 40 304L Stainless Steel Nipple Threaded on End

You last purchased this on
 

3/4 x 1-1/2 in. MNPT Schedule 40 304L Stainless Steel Nipple Threaded on End

  • Fast #
  • Part #AN440W34X112C
  • Item #2480536
  • Manufacturer Part #N440W34X112-C
4.5 out of 5 Customer Rating
You last purchased this on
 

3/4 x 1-1/2 in. MNPT Schedule 40 304L Stainless Steel Nipple Threaded on End

  • Fast #
  • Part #AN440W34X112C
  • Item #2480536
  • Manufacturer Part #N440W34X112-C
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Threaded on one end
  • Plain end of nipple has 3:1 taper
  • Requires Certification

Specifications

ASTM:
ASTM A-733
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight
Length:
1-1/2 in
Material:
Stainless Steel
Material Type:
304L
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Schedule Class:
40S