This product requires certification to purchase.

3/4 x 2 in. MNPT Schedule 40 Stainless Steel Welded Nipple

You last purchased this on
 

3/4 x 2 in. MNPT Schedule 40 Stainless Steel Welded Nipple

You last purchased this on
 

3/4 x 2 in. MNPT Schedule 40 Stainless Steel Welded Nipple

  • Fast #
  • Part #DS44NFK
  • Item #53488
  • Manufacturer Part #4012-200
4.9 out of 5 Customer Rating

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Stainless steel is exceptionally corrosion resistant and provides high strength at high temperatures
  • Stainless steel nipples are completely traceable and the impeccably clean and consistent threads offer trouble-free connections
  • Superior mechanical properties at sub-zero temperatures
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-312, ASTM A-733, ASTM SA-312
Application:
Residential
Clean Bagged:
No
End Connection 1:
MNPT
End Connection 2:
MNPT
End Connections:
MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Straight, Welded, Nipple
Length:
2 in
Material:
Stainless Steel
Material Type:
304, 304L
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40


Customers Also Bought
1–6 of 18 items
Part #IS4CTTF
Item #79128
3.8 out of 5 Customer Rating
Requires Certification
Part #IS4CT9F
Item #79101
3.9 out of 5 Customer Rating
Requires Certification
Part #PFXCPMAF
Item #4309649
5 out of 5 Customer Rating
Requires Certification
Part #DS46NFK
Item #79179
3.4 out of 5 Customer Rating
Requires Certification
Part #DS44NFCL
Item #53487
3.8 out of 5 Customer Rating
Requires Certification
Part #IS4CTBGF
Item #79374
3.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DS46NACL
Item #79272
3.8 out of 5 Customer Rating
Requires Certification
Part #DS44NGM
Item #53494
4.6 out of 5 Customer Rating
Requires Certification
Part #DS46NDCL
Item #79224
3.5 out of 5 Customer Rating
Requires Certification
Part #DS46NJP
Item #79096
4.2 out of 5 Customer Rating
Requires Certification
Part #DGNH4NS
Item #7842112
4.2 out of 5 Customer Rating
Requires Certification
Part #DS46NCM
Item #79237
4.9 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing