This product requires certification to purchase.

3/4 x 2 in. MNPT Seamless Brass Nipple

You last purchased this on
 

3/4 x 2 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNFK
  • Item #4633264
  • Manufacturer Part #2012-200
4.5 out of 5 Customer Rating
You last purchased this on
 

3/4 x 2 in. MNPT Seamless Brass Nipple

  • Fast #
  • Part #DBRNFK
  • Item #4633264
  • Manufacturer Part #2012-200
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple, Straight, Seamless
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40
UL Listed:
No