This product requires certification to purchase.

3/4 x 3/4 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

You last purchased this on
 

3/4 x 3/4 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTFFD
  • Item #3325
  • Manufacturer Part #0310038203
4.6 out of 5 Customer Rating
You last purchased this on
 

3/4 x 3/4 x 1/2 in. Threaded 150# Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTFFD
  • Item #3325
  • Manufacturer Part #0310038203
4.6 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 80 Pallet: 2160
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Black
  • Rating: 150#
  • Threaded
  • Domestic
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3, ASME B1.20.1
ASTM:
ASTM A-197
Application:
Fire Protection
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Pressure Class:
150#
UL Listed:
Yes