This product requires certification to purchase.

3/4 x 3-1/4 in. Hex Cap Screw

You last purchased this on
 

3/4 x 3-1/4 in. Hex Cap Screw

  • Fast #
  • Part #HHCSF314
  • Item #29763
  • Manufacturer Part #HCSF314
3.8 out of 5 Customer Rating
You last purchased this on
 

3/4 x 3-1/4 in. Hex Cap Screw

  • Fast #
  • Part #HHCSF314
  • Item #29763
  • Manufacturer Part #HCSF314
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 15 Case: 195
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
IAPMO Listed:
No
Length:
3-1/4 in
Product Type:
Hex Cap Screw
Screw Head:
Hex Head
Size:
3/4 in
Thread Length:
3.25