3/4 x 3.5 in. Stainless Steel Hex Cap Screw
3/4 x 3.5 in. Stainless Steel Hex Cap Screw
Frequently Purchased Together
Product Details
Product Details
Specifications
- Diameter:
- 3/4 in
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Product Type:
- Bolt
- Screw Head:
- Hex Head
- Size:
- 3/4 in
- Thread Length:
- 3.5