3/4 x 30 in. MPT Schedule 40 Welded Galvanized Carbon Steel Ready Cut Pipe
3/4 x 30 in. MPT Schedule 40 Welded Galvanized Carbon Steel Ready Cut Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 780-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Material: carbon steel
- Coating: Galvanized
- Threaded
- Import
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-53M, ASTM A-733
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Length:
- 30 in
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 3/4 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Schedule Class:
- 40