3/4 x 36 in. NPT Standard Zinc Plated Carbon Steel Pipe
3/4 x 36 in. NPT Standard Zinc Plated Carbon Steel Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Yellow Zinc Plated
- Color Finish Name:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Grade:
- B
- Length:
- 36 in
- Material:
- Carbon Steel
- Origin:
- Domestic
- PipeTubing Size:
- 3/4 in
- Schedule Class:
- Standard