3/4 x 4-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut
3/4 x 4-1/2 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made in the USA
- Blow out proof stem
- Inline repairable
Specifications
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Hex
- Grade:
- B7;2H
- Length:
- 4-1/2 in
- Material:
- Alloy Steel, Carbon Steel, Stainless Steel
- Product Type:
- Stud Bolt Kit, Double Hex Nut
- Size:
- 3/4 in