This product requires certification to purchase.

3/4 x 4-1/2 in. Carbon Steel Hex Cap Screw

You last purchased this on
 

3/4 x 4-1/2 in. Carbon Steel Hex Cap Screw

  • Fast #
  • Part #HHCSFR
  • Item #31161
3.3 out of 5 Customer Rating
You last purchased this on
 

3/4 x 4-1/2 in. Carbon Steel Hex Cap Screw

  • Fast #
  • Part #HHCSFR
  • Item #31161
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Grade:
5
Length:
4-1/2 in
Material:
Carbon Steel
Screw Head:
Hex Head