This product requires certification to purchase.

3/4 x 4-1/2 in. Stainless Steel Stud and Nut

You last purchased this on
 

3/4 x 4-1/2 in. Stainless Steel Stud and Nut

  • Fast #
  • Part #BA193B8SBWNF412
  • Item #2030938
4.2 out of 5 Customer Rating
You last purchased this on
 

3/4 x 4-1/2 in. Stainless Steel Stud and Nut

  • Fast #
  • Part #BA193B8SBWNF412
  • Item #2030938
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8
Grade:
B8;8
Length:
4-1/2 in
Material:
Stainless Steel
Product Type:
Stud Bolt Kit, Nut Set
Size:
3/4 in