3/4 x 4-1/4 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut
3/4 x 4-1/4 in. Alloy Steel and Carbon Steel Stud and Double Hex Nut
Package Quantity Info:
Each: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Made in the USA
- Reinforced seats and seals
- In-line repairable
- Blow-Out-Proof Stem Design
- Adjustable packing gland
- Lactch lock handle optional
Specifications
- ASTM:
- ASTM A-193 Grade B7, ASTM A-194 Grade 2H
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Drive Type:
- Hex
- Grade:
- B7;2H
- Length:
- 4-1/4 in
- Material:
- Alloy Steel, Carbon Steel, Stainless Steel
- Product Type:
- Stud Bolt Kit, Double Hex Nut
- Size:
- 3/4 in