This product requires certification to purchase.

3/4 x 4 in. 316 Stainless Steel T-Head Nut and Bolt

You last purchased this on
 

3/4 x 4 in. 316 Stainless Steel T-Head Nut and Bolt

  • Fast #
  • Part #SS6TBFP
  • Item #1680293
5 out of 5 Customer Rating
You last purchased this on
 

3/4 x 4 in. 316 Stainless Steel T-Head Nut and Bolt

  • Fast #
  • Part #SS6TBFP
  • Item #1680293
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/4 in
Length:
4 in
Material:
Stainless Steel
Material Type:
316
Product Type:
Heavy Hex Nut, T-Head Bolt
Screw Head:
T Head