This product requires certification to purchase.

3/4 x 4 in. T-Head Bolt

You last purchased this on
 

3/4 x 4 in. T-Head Bolt

  • Fast #
  • Part #T2LBXT9T4
  • Item #2180689
  • Manufacturer Part #2LBXT9T/4
4.1 out of 5 Customer Rating
You last purchased this on
 

3/4 x 4 in. T-Head Bolt

  • Fast #
  • Part #T2LBXT9T4
  • Item #2180689
  • Manufacturer Part #2LBXT9T/4
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Coating:
Blue
Diameter:
3/4 in
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
Length:
4 in
Product Type:
T-Head Bolt
Screw Head:
T Head