3/4 x 5 in. Teflon B7 Stud with 2H Nut
3/4 x 5 in. Teflon B7 Stud with 2H Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Drive Type:
- Hex
- Grade:
- B7
- Length:
- 5 in
- Material:
- Plastic
- Material Type:
- PTFE
- Product Type:
- Stud Bolt Kit, Double Heavy Hex Nut
- Size:
- 3/4 in