This product requires certification to purchase.

3/4 x 6 in. Sch. 160 A106B TOE Nipple Threaded One End (PxT) Seamless Black Carbon Steel

You last purchased this on
 

3/4 x 6 in. Sch. 160 A106B TOE Nipple Threaded One End (PxT) Seamless Black Carbon Steel

  • Fast #
  • Part #BSN160TOEFUE
  • Item #4281913
  • Manufacturer Part #15130712TOE
4.5 out of 5 Customer Rating
You last purchased this on
 

3/4 x 6 in. Sch. 160 A106B TOE Nipple Threaded One End (PxT) Seamless Black Carbon Steel

  • Fast #
  • Part #BSN160TOEFUE
  • Item #4281913
  • Manufacturer Part #15130712TOE
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1, ASME B31.1, ASME B31.3, ASME B31.8
ASTM:
ASTM A-106, ASTM A-53, ASTM A-733, ASTM SA-106
Coating:
Black
End Connection 1:
Threaded
End Connection 2:
Plain End
End Connections:
Threaded x Plain End
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
IAPMO Listed:
No
Length:
6 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
Schedule Class:
160
UL Listed:
No