This product requires certification to purchase.

3/4 x 7 in. Weld Schedule 80 Extra Heavy Global Black Carbon Steel Nipple

You last purchased this on
 

3/4 x 7 in. Weld Schedule 80 Extra Heavy Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBXNFW
  • Item #406227
  • Manufacturer Part #MN-NXB047
4 out of 5 Customer Rating
You last purchased this on
 

3/4 x 7 in. Weld Schedule 80 Extra Heavy Global Black Carbon Steel Nipple

  • Fast #
  • Part #IBXNFW
  • Item #406227
  • Manufacturer Part #MN-NXB047
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 75 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Black
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Nipple
IAPMO Listed:
No
ISO:
ISO 9001:2000
Length:
7 in
Material:
Carbon Steel
NSF Certified:
No
Origin:
Global
Schedule Class:
80
UL Listed:
No