3/5 hp Heavy Duty Submersible Pump
3/5 hp Heavy Duty Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy-duty submersible pump from is ideal for pumping out water from main breaks
- The small design is ideal for tight spaces
- Ideal for operating off a generator or household current
- Well suited for the slurry usually found during main breaks
- MNPT 2" discharge
- Water runs through the motor housing, constantly cooling the motor
Specifications
- AMP:
- 5.4
- Built-In Grinder:
- No
- CSA Certified:
- Yes
- Cord Length:
- 32 ft
- Discharge:
- 2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Flow Rate:
- 62 gpm
- Height:
- 11-1/4 in
- Horsepower:
- 6/10 hp
- Impeller:
- Vortex
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Feet of Head:
- 39
- Maximum Immersible Depth:
- 26 ft
- Power Source:
- AC
- Pump Application:
- Sewage
- Pump Body Material:
- Cast Iron
- Pump Phase:
- 1
- RPM:
- 3450
- UL Listed:
- No
- Volts:
- 115V
- Width:
- 7-3/8 in