3/8 in. Brass Square Head Solid Plug
3/8 in. Brass Square Head Solid Plug
-
Pick Up: 0 Available in Indianapolis, IN - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- 3/8 in. 125# lead free yellow brass square head solid plug NPT
-
Lead Law Compliant
Documents
Specifications
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Solid Plug
- Head Style:
- Square Head
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 41/50 in
- Material:
- Brass
- Material Type:
- Barstock
- Origin:
- Domestic
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 0.06 lb