3/8 x 3/4 in. Carbon Steel Nipple
3/8 x 3/4 in. Carbon Steel Nipple
Product Details
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- IAPMO Listed:
- No
- Length:
- 3/4 in
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No