3/8 in. Domestic Square Head Galvanized Carbon Steel Plug
3/8 in. Domestic Square Head Galvanized Carbon Steel Plug
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 600 Pallet: 20000-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Made in U.S.A.
- ISO Certified
- Rohs Compliant
Documents
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Galvanized
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Plug
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No