3/8 in. Global Black Steel Weld Half Coupling
3/8 in. Global Black Steel Weld Half Coupling
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1200 Pallet: 57600-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
- Material: carbon steel
- Coating: Black
- Coupling Type: Straight Half
- Threaded
- Import
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed:
- No
- Length:
- 17/32 in
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Global
- Schedule Class:
- Extra Heavy
- UL Listed:
- No