3/8 in. Stainless Steel Hex Nut
3/8 in. Stainless Steel Hex Nut
Frequently Purchased Together
Product Details
Product Details
Specifications
- Application:
- Fasteners
- Diameter - Inside 1:
- 3/8 in
- Drive Type:
- Hex
- Material:
- Stainless Steel
- Material Type:
- 316
- Product Type:
- Hex Nut
- Size:
- 3/8 in