This product requires certification to purchase.

3/8 in. Steel Plug

You last purchased this on
 

3/8 in. Steel Plug

  • Fast #
  • Part #GSHPC
  • Item #1119288
  • Manufacturer Part #GG.039
3.7 out of 5 Customer Rating
You last purchased this on
 

3/8 in. Steel Plug

  • Fast #
  • Part #GSHPC
  • Item #1119288
  • Manufacturer Part #GG.039
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • All threads are dry seal (NPTF) 3/4 in. taper per foot. 2-1/2 & 3 in. are 8-NPT, ¾ in. taper per foot
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
NPTF
End Connections:
NPTF
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Plug
IAPMO Listed:
No
Material:
Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No