This product requires certification to purchase.

3/8 in. Threaded 3000# 304L Stainless Steel Coupling

You last purchased this on
 

3/8 in. Threaded 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3TCC
  • Item #326108
  • Manufacturer Part #3411D-06
5 out of 5 Customer Rating
You last purchased this on
 

3/8 in. Threaded 3000# 304L Stainless Steel Coupling

  • Fast #
  • Part #IS4L3TCC
  • Item #326108
  • Manufacturer Part #3411D-06
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Box: 200 Pallet: 12000
Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight
Material:
Stainless Steel
Material Type:
304L
Origin:
Global
Pressure Class:
3000#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov