This product requires certification to purchase.

3/8 in. Threaded 3000# Forged Steel Coupling

You last purchased this on
 

3/8 in. Threaded 3000# Forged Steel Coupling

  • Fast #
  • Part #GFSTCC
  • Item #7688240
  • Manufacturer Part #GFSTCC
5 out of 5 Customer Rating
You last purchased this on
 

3/8 in. Threaded 3000# Forged Steel Coupling

  • Fast #
  • Part #GFSTCC
  • Item #7688240
  • Manufacturer Part #GFSTCC
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Galvanized
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Pressure Class:
3000#
UL Listed:
No