This product requires certification to purchase.

3/8 in. Threaded Carbon Steel Tapered Coupling

You last purchased this on
 

3/8 in. Threaded Carbon Steel Tapered Coupling

  • Fast #
  • Part #BESCTTC
  • Item #7107572
  • Manufacturer Part #BESCTTC
5 out of 5 Customer Rating
You last purchased this on
 

3/8 in. Threaded Carbon Steel Tapered Coupling

  • Fast #
  • Part #BESCTTC
  • Item #7107572
  • Manufacturer Part #BESCTTC
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Black, Epoxy
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Coupling, Straight, Tapered
IAPMO Listed:
No
Material:
Carbon Steel
NSF Certified:
No
Origin:
Domestic
UL Listed:
No