This product requires certification to purchase.

3/8 in. x 20 ft. Type M Hard Tubing

You last purchased this on
 

3/8 in. x 20 ft. Type M Hard Tubing

  • Fast #
  • Part #MHARDC20
  • Item #147759
  • Manufacturer Part #MH03020
3.2 out of 5 Customer Rating
You last purchased this on
 

3/8 in. x 20 ft. Type M Hard Tubing

  • Fast #
  • Part #MHARDC20
  • Item #147759
  • Manufacturer Part #MH03020
3.2 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 500 Lift: 13000
Looking for compatible parts?
The quantity entered must be a multiple of 20 – for example, 20, 40, 60, and so on.
Order in multiples of 20
Add $45.00 more to cart to get FREE Shipping
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Nominal type M hard copper tube
  • Fire suppression system rated
  • NSF approved
  • ASTM B-88
  • Made in the USA
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.29
ASTM:
ASTM B-306, ASTM B-88
Application:
DWV, Mechanical, Plumbing
Copper Tubing Temper:
Hard
Diameter - Outside:
1/2 in
FM Approved:
No
Length:
20 ft
Material:
Copper
Material Type:
C12200
NSF:
NSF 61, NSF 61G
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3/8 in
Product Type:
Copper Tube, Type M
Wall Thickness:
0.025 in