This product requires certification to purchase.

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Line Set

You last purchased this on
 

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Line Set

  • Fast #
  • Part #IA383412050BLK
  • Item #9882357
  • Manufacturer Part #A383412050BLK
3.9 out of 5 Customer Rating
You last purchased this on
 

3/8 in. x 3/4 in. x 1/2 in. 50 ft. Line Set

  • Fast #
  • Part #IA383412050BLK
  • Item #9882357
  • Manufacturer Part #A383412050BLK
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Black
Insulated:
Yes
Insulation Thickness:
1/2 in
Length:
50 ft
Liquid Line (OD):
3/8 in
Suction Line (OD):
3/4 in