This product requires certification to purchase.

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set

You last purchased this on
 

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set

  • Fast #
  • Part #LL610K0500M144162L
  • Item #7499591
  • Manufacturer Part #610K0500M144162L
5 out of 5 Customer Rating
You last purchased this on
 

3/8 in. x 5/8 in. x 1/2 in. 50 ft. Standard Line Set

  • Fast #
  • Part #LL610K0500M144162L
  • Item #7499591
  • Manufacturer Part #610K0500M144162L
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Insulation Thickness:
1/2 in
Length:
50 ft
Line Set Type:
Standard
Liquid Line (OD):
3/8 in
Material:
Copper, Plastic
Material Type:
PVC
Suction Line (OD):
5/8 in
UL Listed:
No