This product requires certification to purchase.

3/8 x 0.35 in. A269 Weld 304L Stainless Steel Tubing

You last purchased this on
 

3/8 x 0.35 in. A269 Weld 304L Stainless Steel Tubing

  • Fast #
  • Part #DSWT4L035A269C
  • Item #1314567
  • Manufacturer Part #DSWT4L035A269C
3.4 out of 5 Customer Rating
You last purchased this on
 

3/8 x 0.35 in. A269 Weld 304L Stainless Steel Tubing

  • Fast #
  • Part #DSWT4L035A269C
  • Item #1314567
  • Manufacturer Part #DSWT4L035A269C
3.4 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 500 Lift: 500
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-269
Application:
Commercial, Industrial
End Connection 1:
Weld
End Connection 2:
Weld
End Connections:
Weld
FM Approved:
No
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Pipe Wall Type:
Welded
PipeTubing Size:
3/8 in
UL Listed:
No
Wall Thickness:
0.035 in