This product requires certification to purchase.

3/8 x 1 x 1 in. Zinc Hex Head Screw

You last purchased this on
 

3/8 x 1 x 1 in. Zinc Hex Head Screw

  • Fast #
  • Part #ZHHTBCG
  • Item #4477483
  • Manufacturer Part #37C100HTB2Z
4.4 out of 5 Customer Rating
You last purchased this on
 

3/8 x 1 x 1 in. Zinc Hex Head Screw

  • Fast #
  • Part #ZHHTBCG
  • Item #4477483
  • Manufacturer Part #37C100HTB2Z
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
1 in
Material:
Zinc
Product Type:
Tap Bolt
Screw Head:
Hex Head
Size:
3/8 in x 1 in
Thread Length:
1
Thread Size:
3/8 in