This product requires certification to purchase.

3/8 x 10 in. Threaded Galvanized Steel Nipple

You last purchased this on
 

3/8 x 10 in. Threaded Galvanized Steel Nipple

  • Fast #
  • Part #GNC10
  • Item #12701
  • Manufacturer Part #0331013201
5 out of 5 Customer Rating
You last purchased this on
 

3/8 x 10 in. Threaded Galvanized Steel Nipple

  • Fast #
  • Part #GNC10
  • Item #12701
  • Manufacturer Part #0331013201
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 4050
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ASME:
ASME B1.20.1
ASTM:
ASTM A-53 Type F, ASTM A-733
Application:
Gas, Oil, Steam, Water
Coating:
Galvanized
End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Nipple
Length:
10 in
Material:
Carbon Steel
Origin:
Domestic
Schedule Class:
40
Wall Thickness:
0.091 in