This product requires certification to purchase.

3/8 x 18 in. Stud

You last purchased this on
 

3/8 x 18 in. Stud

  • Fast #
  • Part #ITSZ0318
  • Item #3517414
  • Manufacturer Part #TSZ0318
4.2 out of 5 Customer Rating
You last purchased this on
 

3/8 x 18 in. Stud

  • Fast #
  • Part #ITSZ0318
  • Item #3517414
  • Manufacturer Part #TSZ0318
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Coating:
Painted, Zinc Plated
End Connection 1:
Threaded
End Connections:
Threaded
Length:
18 in
Material:
Zinc
Rod Size (in):
3/8 in