3/8 x 2-1/2 in. NPT Schedule 80 Extra Heavy Domestic Black Welded Steel Nipple
3/8 x 2-1/2 in. NPT Schedule 80 Extra Heavy Domestic Black Welded Steel Nipple
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-53, ASTM A-733
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Nipple
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Material:
- Welded Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Schedule Class:
- 80
- UL Listed:
- No