3/8 x 3 in. MNPT Brass Nipple
3/8 x 3 in. MNPT Brass Nipple
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- When aesthetics are important, our chrome-plated nipples have a high-gloss chrome plating that won't peel or chip.
- Unlike most chrome-plated nipples, Merit provides "red brass" underneath the chrome-plating which ensures long life and maximum corrosion resistance.
- All chrome plated nipples and fittings are produced in full compliance to ASTM B456 @ Service Condition 2, Table 6.
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Nipple
- Length:
- 3 in
- Material:
- Brass
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Schedule Class:
- 40