This product requires certification to purchase.

3/8 x 3 x 3 in. Zinc Hex Head Screw

You last purchased this on
 

3/8 x 3 x 3 in. Zinc Hex Head Screw

  • Fast #
  • Part #ZHHTBCM
  • Item #4477488
  • Manufacturer Part #37C300HTB2Z
3.9 out of 5 Customer Rating
You last purchased this on
 

3/8 x 3 x 3 in. Zinc Hex Head Screw

  • Fast #
  • Part #ZHHTBCM
  • Item #4477488
  • Manufacturer Part #37C300HTB2Z
3.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
3/8 in
Length:
3 in
Material:
Zinc
Product Type:
Tap Bolt
Screw Head:
Hex Head
Size:
3/8 in x 3 in
Thread Length:
3
Thread Size:
3/8 in