This product requires certification to purchase.

3/8 x 4 in. MNPT Brass Nipple

You last purchased this on
 

3/8 x 4 in. MNPT Brass Nipple

You last purchased this on
 

3/8 x 4 in. MNPT Brass Nipple

  • Fast #
  • Part #CHNCP
  • Item #47138
  • Manufacturer Part #3006-400
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • When aesthetics are important, our chrome-plated nipples have a high-gloss chrome plating that won't peel or chip.
  • Unlike most chrome-plated nipples, Merit provides "red brass" underneath the chrome-plating which ensures long life and maximum corrosion resistance.
  • All chrome plated nipples and fittings are produced in full compliance to ASTM B456 @ Service Condition 2, Table 6.
  • Requires Certification

Specifications

End Connection 1:
MPT
End Connection 2:
MPT
End Connections:
MPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Nipple
Length:
4 in
Material:
Brass
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class:
40



Customers Also Bought
1–6 of 18 items
Part #A10075842
Item #4355032
4.9 out of 5 Customer Rating
Requires Certification
Part #PEXLFBFSAD
Item #9427532
5 out of 5 Customer Rating
Requires Certification
Part #PEXLFBMSAD
Item #9427641
4 out of 5 Customer Rating
Requires Certification
Part #GBRNDK
Item #49061
5 out of 5 Customer Rating
Requires Certification
Part #PEXLFBDE9D
Item #9427572
3.3 out of 5 Customer Rating
Requires Certification
Part #GBRNFCL
Item #21356
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #GBRNFU
Item #12850
4.7 out of 5 Customer Rating
Requires Certification
Part #GBRNAJ
Item #42118
4.7 out of 5 Customer Rating
Requires Certification
Part #GBRXNDM
Item #367678
4.6 out of 5 Customer Rating
Requires Certification
Part #GBRXNKM
Item #367850
5 out of 5 Customer Rating
Requires Certification
Part #GBRNHM
Item #26393
5 out of 5 Customer Rating
Requires Certification
Part #GBRNPP
Item #513180
3.7 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing