This product requires certification to purchase.

3-1/2 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

You last purchased this on
 

3-1/2 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

  • Fast #
  • Part #LCCAPN
  • Item #427197
  • Manufacturer Part #AC34020
3.9 out of 5 Customer Rating
You last purchased this on
 

3-1/2 in. x 20 ft. Hard Type L Cleaned & Capped Copper Tube

  • Fast #
  • Part #LCCAPN
  • Item #427197
  • Manufacturer Part #AC34020
3.9 out of 5 Customer Rating

X Points
per 20 FOOT
$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20 Bundle: 20 Lift: 440
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Made in the USA
  • Capped
  • NSF Approved
  • Meets applicable ASTM standards B-88, B-306, B-280, B-819
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASTM:
ASTM B-280
Copper Tubing Temper:
Hard
Diameter - Outside:
3-5/8 in
Length:
20 ft
Material:
Copper
Material Type:
C12200
NSF Certified:
Yes
Origin:
Domestic
PipeTubing Size:
3-1/2 in
UL Listed:
Yes
Wall Thickness:
0.1 in