This product requires certification to purchase.

3-1/2 x 14 x 14 in. 30 ga Duct Plenum

You last purchased this on
 

3-1/2 x 14 x 14 in. 30 ga Duct Plenum

  • Fast #
  • Part #SHMFIBMTR61414XN
  • Item #4347115
  • Manufacturer Part #505R614148
4.2 out of 5 Customer Rating
You last purchased this on
 

3-1/2 x 14 x 14 in. 30 ga Duct Plenum

  • Fast #
  • Part #SHMFIBMTR61414XN
  • Item #4347115
  • Manufacturer Part #505R614148
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B, ASTM C1071 Type I, ASTM C665/1617, ASTM C411, ASTM C1338 G21
Coating:
Galvanized
Diameter:
8 in
Gauge (metal):
30 ga
Height:
3-1/2 in
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
R value:
R6
Vent Duct Shape:
Square to Round
Width:
14 in