3-1/2 x 3/4 in.-10 x 2.5 in. Low Alloy Steel T-Head Bolt and Nut
3-1/2 x 3/4 in.-10 x 2.5 in. Low Alloy Steel T-Head Bolt and Nut
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI B1.1, ANSI B1.2, ANSI C111
- ASTM:
- ASTM A-242
- AWWA:
- AWWA C-111
- Diameter:
- 3/4 in
- End Connection 1:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Length:
- 3-1/2 in
- Material:
- Low Alloy Steel
- Product Type:
- Bolt and Nut
- Screw Head:
- T Head
- Size:
- 3/4 in-10
- Thread Length:
- 2.5
- Width:
- 1-1/4 in